This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Moroccan Bronze

Olympia Faucets

Accent Two Handle Widespread Bathroom Sink Faucet in Moroccan Bronze

  • Fast #
  • Part #OP1131TMZ
  • Item #10271839
  • Manufacturer Part #P-1131T-MZ
4.6 out of 5 Customer Rating
Brand image
Olympia Faucets

Accent Two Handle Widespread Bathroom Sink Faucet in Moroccan Bronze

  • Fast #
  • Part #OP1131TMZ
  • Item #10271839
  • Manufacturer Part #P-1131T-MZ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • C style rigid spout
  • Coordinates with products from the Accent line seamlessly
  • Widespread installation - 3 hole faucet with 8" - 16" centers
  • Dual handles operate with 1/4 turn
  • 2 handles included with faucet
  • All hardware required for installation is included
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Height
5-3/16 in
Maximum Deck Thickness
1-1/2 in
Spout Reach
7-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Accent
Color Finish Category
Bronze Tones
Color Finish Name
Moroccan Bronze
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1-18
Type
OP1131TMZ
UPC
763439854841