Ceramic Disc Pressure Balance Cartridge for P-2307B
Ceramic Disc Pressure Balance Cartridge for P-2307B
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ceramic Disc Cartridge
- Stainless Steel Pressure Balance Spool To Maintain Water Temperature Safe +/- 3.6 Degree F (+/- 1.7 Degree C)
- Limit Ring To Adjust Desired Maximum Hot Water Temperature
- Fits Olympia Tub/Shower Valves
Specifications
- Cartridge Type:
- Ceramic Disc, Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Olympia Faucets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 763439858580