This product requires certification to purchase.

Two Wristblade Handle Laundry Faucet in Polished Chrome

Olympia Faucets

Elite Series Two Wristblade Handle Laundry Faucet in Polished Chrome

  • Fast #
  • Part #OB8191
  • Item #7216722
  • Manufacturer Part #B-8191
3.4 out of 5 Customer Rating
Brand image
Olympia Faucets

Elite Series Two Wristblade Handle Laundry Faucet in Polished Chrome

  • Fast #
  • Part #OB8191
  • Item #7216722
  • Manufacturer Part #B-8191
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Covered under Olympia Faucets' limited lifetime warranty
  • Faucet body constructed of brass
  • Coordinates with products from the Elite line seamlessly
  • Centerset Installation - 2 faucet holes with 4" centers
  • Swivel spout rotates 360 degrees which allows for greater access to all areas of the sink
  • Includes washerless cartridge
  • Double knob handles control the flow and temperature of water
  • ADA compliant
  • Low lead compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Elite Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Washerless
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-13/16 in
Spout Reach:
5-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No
UPC:
763439840240
Utility Faucet Type:
Laundry
WaterSense Labeled:
No