This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Olympia Faucets

Elite Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #OL6162
  • Item #7204704
  • Manufacturer Part #L-6162
3.1 out of 5 Customer Rating
Brand image
Olympia Faucets

Elite Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #OL6162
  • Item #7204704
  • Manufacturer Part #L-6162
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery.
  • Covered under Olympia's limited lifetime warranty
  • Faucet body constructed of metal
  • Coordinates with products from the Elite line
  • Centerset mounting type - 1 hole one-piece faucet with 4" centers mounted to a non-removable escutcheon plate
  • Deck mounted installation - 1 hole faucet mounts directly to sink or countertop
  • Single lever handle controls the flow and temperature of water
  • Faucet includes ball valve
  • Drain assembly not included - when adding to cart, option will be presented
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
5-22/25 in
Maximum Deck Thickness
1-1/4 in
Spout Reach
3-7/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Elite
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
763439841834