This product requires certification to purchase.

Three Handle Bathtub & Shower Faucet in Polished Chrome

Olympia Faucets

Elite Three Handle Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #OP3210
  • Item #7204819
  • Manufacturer Part #P-3210
4.8 out of 5 Customer Rating
Brand image
Olympia Faucets

Elite Three Handle Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #OP3210
  • Item #7204819
  • Manufacturer Part #P-3210
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Discover beautifully designed kitchen and bath faucets from Olympia Faucets. Olympia faucets exceed regulatory standards, are easy to install, water efficient, durable and backed by a Lifetime Warranty.
  • Included Components: Single function shower head; 6" ABS shower arm; 5-1/4" metal tub spout
  • Covered under Olympia Faucets' limited lifetime warranty
  • Constructed of brass ensuring durability and dependability
  • Coordinates with products from the Elite line seamlessly
  • Premier finishing process - finishes will resist rusting and corrosion through everyday use
  • Single function shower head
  • Single function cartridge - one handle controls both volume and temperature
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Elite
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Height:
3-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UPC:
763439850591
WaterSense Labeled:
No
Width:
1-3/4 in