This product requires certification to purchase.

I2 1.75 GPM MULTI-FUNCTION HAND SHOWER PACKAGE - INCLUDES SLIDE BAR, HOSE, AND WALL SUPPLY

Olympia Faucets

i2 I2 1.75 GPM MULTI-FUNCTION HAND SHOWER PACKAGE - INCLUDES SLIDE BAR, HOSE, AND WALL SUPPLY

  • Fast #
  • Part #OP4530
  • Item #10779755
  • Manufacturer Part #P-4530
5 out of 5 Customer Rating
Brand image
Olympia Faucets

i2 I2 1.75 GPM MULTI-FUNCTION HAND SHOWER PACKAGE - INCLUDES SLIDE BAR, HOSE, AND WALL SUPPLY

  • Fast #
  • Part #OP4530
  • Item #10779755
  • Manufacturer Part #P-4530
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Discover beautifully designed kitchen and bath faucets from Olympia Faucets. Olympia faucets exceed regulatory standards, are easy to install, water efficient, durable and backed by a Lifetime Warranty.
  • 29-3/4" slide bar included
  • Matching wall supply included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
i2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
1.75
Height:
8-7/8
Hose Included:
Yes
Hose Length:
60
Length:
3-1/8
NSF Certified:
Yes
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
29-3/4
Type:
OP4530
UPC:
763439859297
Width:
3-1/8