This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Olympia Faucets

i2 Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #OK5025
  • Item #10779259
  • Manufacturer Part #K-5025
4.5 out of 5 Customer Rating
Brand image
Olympia Faucets

i2 Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #OK5025
  • Item #10779259
  • Manufacturer Part #K-5025
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Olympia's i2 collection of faucets features sleek lines and unanticipated flair. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivaled by other products in its class.
  • Covered under Olympia limited lifetime warranty
  • Faucet body constructed of brass
  • Coordinates with products from the i2 line
  • Single hole mounting type
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray
  • Fixed spout will remain in only one position with no movement
  • Single lever handle controls the flow and temperature of water
  • Includes ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
i2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-3/4
Spout Reach:
7-63/100
Spout Swivel:
360°
Spout Type:
Swivel
Type:
OK5025
UPC:
763439858870