This product requires certification to purchase.

OLYMPIA K-5060 I3 SINGLE HANDLE PULL-DOWN KITCHEN FAUCET CHROME

Olympia Faucets

i3 OLYMPIA K-5060 I3 SINGLE HANDLE PULL-DOWN KITCHEN FAUCET CHROME

  • Fast #
  • Part #OK5060
  • Item #9975203
  • Manufacturer Part #K-5060
5 out of 5 Customer Rating
Brand image
Olympia Faucets

i3 OLYMPIA K-5060 I3 SINGLE HANDLE PULL-DOWN KITCHEN FAUCET CHROME

  • Fast #
  • Part #OK5060
  • Item #9975203
  • Manufacturer Part #K-5060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The unique handle combines distinctive sophistication with superior functionality and performance. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia‘s superior service and delivery, along with a lifetime residential warranty unrivaled by other products in its class.
  • Covered under Olympia limited lifetime warranty
  • Faucet body constructed of metal
  • Coordinates with products from the i3 line
  • Single hole mounting type
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray
  • Swivel spout rotates 360 degrees which allows for greater access to all areas of the sink
  • Single lever handle controls the flow and temperature of water
  • Includes ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
i3
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
7-1/2 in
UPC:
763439867971