CCY LFA 1.2 LEV W/SPRD LAV FCT MABL
i4 CCY LFA 1.2 LEV W/SPRD LAV FCT MABL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Olympia's limited lifetime warranty
- Faucet body constructed of metal
- Coordinates with products from the i4 line
- Widespread mounting type - 3 hole faucet with 4" centers
- Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
- Dual lever handles control the flow and temperature of water
- Faucet includes ceramic disc valve
- Drain assembly not included - when adding to cart, option will be presented
- Complies with ADA standards
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- i4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 5-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 5 in
- Trim Only:
- No
- UPC:
- 763439871695