L-6003-BN 1-HOLE INSTALLATION SINGLE HANDLE LAVATORY FAUCET IN PVD BRUSHED NICKEL
i4 L-6003-BN 1-HOLE INSTALLATION SINGLE HANDLE LAVATORY FAUCET IN PVD BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Discover the beautifully designed faucets of our new i4 collection. Featuring bold lines and sophisticated curves, the i4 collection is sure to be a statement piece in your bathroom.
- Covered under Olympia's limited lifetime warranty
- Faucet body constructed of metal
- Coordinates with products from the i4 line
- Single hole mounting type
- Deck mounted installation - 1 hole faucet mounts directly to sink or countertop
- Single lever handle controls the flow and temperature of water
- Faucet includes ceramic disc valve
- Drain assembly not included - when adding to cart, option will be presented
- Complies with ADA standards
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- Not for Sale in CA
- Collection:
- i4
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 6-63/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 5
- Trim Only:
- No
- Type:
- PL6003BN
- UPC:
- 763439871602