OLYMPIA TD-23910-ADA-BN I4 SINGLE HANDLE TUB/SHOWER TRIM SET W/HANDHELD PVD BRUSHED NICKEL
i4 OLYMPIA TD-23910-ADA-BN I4 SINGLE HANDLE TUB/SHOWER TRIM SET W/HANDHELD PVD BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Olympia's limited lifetime warranty
- Constructed of metal ensuring durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the i4 line seamlessly
- Multi function shower head
- Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
- Designed to easily install with standard U.S. plumbing connections
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- i4
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Type:
- PTD23910ADABN
- UPC:
- 763439870568