Single Handle Monoblock Bathroom Sink Faucet
i4 Single Handle Monoblock Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Olympia's limited lifetime warranty
- Faucet body constructed of metal
- Coordinates with products from the i4 line
- Single hole mounting type
- Deck mounted installation - 1 hole faucet mounts directly to sink or countertop
- Single lever handle controls the flow and temperature of water
- Faucet includes ceramic disc valve
- Drain assembly not included - when adding to cart, option will be presented
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- i4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- Yes
- Faucet Height:
- 5-63/100
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 5-3/4
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-1/2
- Spout Reach:
- 4-63/100
- Trim Only:
- No
- Type:
- PL6090MB
- UPC:
- 763439864918