This product requires certification to purchase.

Repair Part Kit

Olympia Faucets

Repair Part Kit

  • Fast #
  • Part #OOP490045
  • Item #7204966
  • Manufacturer Part #OP-490045
4.1 out of 5 Customer Rating
Brand image
Olympia Faucets

Repair Part Kit

  • Fast #
  • Part #OOP490045
  • Item #7204966
  • Manufacturer Part #OP-490045
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under Olympia Faucets' limited lifetime warranty
  • Includes: OP-490046 (1 Pc), OP-340008 (1 Pc), OP-390004 (6 Pcs), OP-390005 (6 Pcs), OP-4900019 (6 Pcs), OP-420001 (6 Pcs), OP-490026 (2 Pcs), OP-490027 (2 Pcs), OP-430006 (2 Pcs)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Faucets
Color Finish Name:
Silver
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
763439847669
WaterSense Labeled:
No