OLYMPIA K-5010-MB I2 SINGLE HANDLE PRE-RINSE SPRING PULL-DOWN KITCHEN FAUCET MATTE BLACK
i2 OLYMPIA K-5010-MB I2 SINGLE HANDLE PRE-RINSE SPRING PULL-DOWN KITCHEN FAUCET MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Olympia's i2 collection of faucets features sleek lines and unanticipated flair. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivaled by other products in its class.
- Covered under Olympia limited lifetime warranty
- Faucet body constructed of brass
- Coordinates with products from the i2 line
- Single hole mounting type
- Deck mounted faucet installs directly to sink or countertop
- Pull-down spray
- Fixed spout will remain in only one position with no movement
- Single lever handle controls the flow and temperature of water
- Includes ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- i2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Reach:
- 8-63/100 in
- Spout Swivel:
- 360°
- UPC:
- 763439861818