This product requires certification to purchase.

OLYMPIA L-6022-WD I2V SINGLE HANDLE BATHROOM FAUCET CHROME

Olympia Faucets

i2v OLYMPIA L-6022-WD I2V SINGLE HANDLE BATHROOM FAUCET CHROME

  • Fast #
  • Part #OL6022WD
  • Item #9975244
  • Manufacturer Part #L-6022-WD
4.7 out of 5 Customer Rating
Brand image
Olympia Faucets

i2v OLYMPIA L-6022-WD I2V SINGLE HANDLE BATHROOM FAUCET CHROME

  • Fast #
  • Part #OL6022WD
  • Item #9975244
  • Manufacturer Part #L-6022-WD
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With inset handles and a sleek curved neck, this modern profile will bring an understated elegance and high-performance that you'll get to enjoy for years. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2v faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery.
  • Covered under Olympia's limited lifetime warranty
  • Faucet body constructed of metal
  • Coordinates with products from the i2v line
  • Centerset mounting type - 1 hole one-piece faucet with 4" centers mounted to a non-removable escutcheon plate
  • Deck mounted installation - 1 hole faucet mounts directly to sink or countertop
  • Single lever handle controls the flow and temperature of water
  • Faucet includes ceramic disc valve
  • Drain assembly not included - when adding to cart, option will be presented
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
Collection:
i2v
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-63/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
3-63/100 in
Spout Type:
Fixed
Trim Only:
No
UPC:
763439857941