OLYMPIA L-6050-MB I2 SINGLE HANDLE BATHROOM FAUCET MATTE BLACK
i2 OLYMPIA L-6050-MB I2 SINGLE HANDLE BATHROOM FAUCET MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Olympia‘s i2 Collection features sleek lines and unanticipated flair, i2 faucets bring refined culture to any space. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia‘s superior service and delivery, along with a lifetime residential warranty unrivaled by other products in its class.
- Covered under Olympia‘s limited lifetime warranty
- Faucet body constructed of metal
- Coordinates with products from the i2 line
- Single hole mounting type
- Deck mounted installation - 1 hole faucet mounts directly to sink or countertop
- 50/50 pop-up drain assembly included
- Single lever handle controls the flow and temperature of water
- Faucet includes ceramic disc valve
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- Not for Sale in CA
- Collection:
- i2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-63/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 763439861764
- WaterSense Labeled:
- Yes