This product requires certification to purchase.

OLYMPIA T-2303-ADA ELITE SINGLE HANDLE VALVE TRIM SET W/HANDHELD CHROME

Olympia Faucets

Elite OLYMPIA T-2303-ADA ELITE SINGLE HANDLE VALVE TRIM SET W/HANDHELD CHROME

  • Fast #
  • Part #OT2303ADA
  • Item #9975291
  • Manufacturer Part #T-2303-ADA
3.9 out of 5 Customer Rating
Brand image
Olympia Faucets

Elite OLYMPIA T-2303-ADA ELITE SINGLE HANDLE VALVE TRIM SET W/HANDHELD CHROME

  • Fast #
  • Part #OT2303ADA
  • Item #9975291
  • Manufacturer Part #T-2303-ADA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Antonio, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Covered under Olympia's limited lifetime warranty
  • Constructed of metal ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Elite line seamlessly
  • Multi function shower head
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Designed to easily install with standard U.S. plumbing connections
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Elite
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
UPC:
763439862877