This product requires certification to purchase.

OLYMPIA TD-2372-ADA-BN I2 SINGLE HANDLE SHOWER TRIM SET W/HANDHELD PVD BRUSHED NICKEL

Olympia Faucets

i2 OLYMPIA TD-2372-ADA-BN I2 SINGLE HANDLE SHOWER TRIM SET W/HANDHELD PVD BRUSHED NICKEL

  • Fast #
  • Part #OTD2372ADABN
  • Item #9975315
  • Manufacturer Part #TD-2372-ADA-BN
3.6 out of 5 Customer Rating
Brand image
Olympia Faucets

i2 OLYMPIA TD-2372-ADA-BN I2 SINGLE HANDLE SHOWER TRIM SET W/HANDHELD PVD BRUSHED NICKEL

  • Fast #
  • Part #OTD2372ADABN
  • Item #9975315
  • Manufacturer Part #TD-2372-ADA-BN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Covered under Pioneer Faucets' limited lifetime warranty
  • Constructed of metal ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the i2 line seamlessly
  • Multi function shower head
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Designed to easily install with standard U.S. plumbing connections
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
i2
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
UPC:
763439870469