OLYMPIA TD-23910-ADA-MB I4 SINGLE HANDLE TUB/SHOWER TRIM SET W/HANDHELD MATTE BLACK
i4 OLYMPIA TD-23910-ADA-MB I4 SINGLE HANDLE TUB/SHOWER TRIM SET W/HANDHELD MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Olympia's limited lifetime warranty
- Constructed of metal ensuring durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the i4 line seamlessly
- Multi function shower head
- Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
- Designed to easily install with standard U.S. plumbing connections
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- i4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- UPC:
- 763439870797