This product requires certification to purchase.

15 in. Manhole Ring and Cover

Olympic Foundry

15 in. Manhole Ring and Cover

  • Fast #
  • Part #OM1035
  • Item #7048347
  • Manufacturer Part #M1035
4 out of 5 Customer Rating
Brand image
Olympic Foundry

15 in. Manhole Ring and Cover

  • Fast #
  • Part #OM1035
  • Item #7048347
  • Manufacturer Part #M1035
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48 CL30
Diameter:
15
Diameter - Inside 1:
11-1/2
Height:
7-5/8
Material:
Cast Iron
Product Type:
Manhole Cover, Ring