22 in. Cast Iron Manhole Cover Sanitary Sewer
22 in. Cast Iron Manhole Cover Sanitary Sewer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 22 in
- Material:
- Cast Iron
- Waterworks Application:
- Sewer