24 x 20 in. Frame and Grate
24 x 20 in. Frame and Grate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30, ASTM A-536 Grade 80-55-06
- Length:
- 24 in
- Material:
- Cast Iron
- Width:
- 20 in