This product requires certification to purchase.

8-1/8 in. Cast Iron Marked Sewer Valve Box Lid Only

Olympic Foundry

8-1/8 in. Cast Iron Marked Sewer Valve Box Lid Only

  • Fast #
  • Part #O135215
  • Item #2185105
  • Manufacturer Part #13-5215
4.9 out of 5 Customer Rating
Brand image
Olympic Foundry

8-1/8 in. Cast Iron Marked Sewer Valve Box Lid Only

  • Fast #
  • Part #O135215
  • Item #2185105
  • Manufacturer Part #13-5215
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48
Diameter:
8-1/8
Height:
3
Material:
Cast Iron
Product Type:
Valve Box Lid
Waterworks Application:
Sewer