1/2 in. 800# Reduced Port Bolted Bonnet Male Socket Weld x FPT T-5 Forged Steel Gate Valve
1/2 in. 800# Reduced Port Bolted Bonnet Male Socket Weld x FPT T-5 Forged Steel Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve