This product requires certification to purchase.

1/2 in. 800# SW A105 T8 Piston Check Valve Bolted Cover Forged Steel

OMB Valves

1/2 in. 800# SW A105 T8 Piston Check Valve Bolted Cover Forged Steel

  • Fast #
  • Part #O8408SWD
  • Item #7882885
  • Manufacturer Part #GPB83AA010066
4.3 out of 5 Customer Rating
Brand image
OMB Valves

1/2 in. 800# SW A105 T8 Piston Check Valve Bolted Cover Forged Steel

  • Fast #
  • Part #O8408SWD
  • Item #7882885
  • Manufacturer Part #GPB83AA010066
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Pressure Class
800#
Valve Size
1/2 in
Characteristics & Features
Valve Body Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Port Opening
Reduced Port
Valve Type
Piston Check Valve
Warranty & Product Information
Origin
Global