1/2 in. 800# Thrd A105 T8 Piston Check Valve Bolted Cover Forged Steel
1/2 in. 800# Thrd A105 T8 Piston Check Valve Bolted Cover Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- API:
- API 602
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 3-7/50
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Type:
- Piston Check Valve
- Weight:
- 2.8