3/4 in. 300# RF FLG A105 T5 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602
3/4 in. 300# RF FLG A105 T5 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Forged Steel
- Pressure Class:
- 300#
- Type:
- OF38105RFF
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve