This product requires certification to purchase.

1/2 in. 150# RF FLG A105 T8 RP BB FS Gate Valve

OMB Valves

F1-810 1/2 in. 150# RF FLG A105 T8 RP BB FS Gate Valve

  • Fast #
  • Part #OF18108RFD
  • Item #7928504
  • Manufacturer Part #AAB13AA010584
5 out of 5 Customer Rating
Brand image
OMB Valves

F1-810 1/2 in. 150# RF FLG A105 T8 RP BB FS Gate Valve

  • Fast #
  • Part #OF18108RFD
  • Item #7928504
  • Manufacturer Part #AAB13AA010584
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.10
API:
API 602
ASME:
ASME B16.34, ASME B16.5
Collection:
F1-810
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
ISO:
ISO 15761
Length:
4-1/4
Material:
Forged Steel
NSF Certified:
No
Pressure - High:
285
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Size:
1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
7.5