1/2 in. 800# SW X Thrd A105 T8 Gate Valve Socket Weld x Threaded Reduced Port Bolted Bonnet Forged Steel OMB 810-8-SWXTH
Figure 810 1/2 in. 800# SW X Thrd A105 T8 Gate Valve Socket Weld x Threaded Reduced Port Bolted Bonnet Forged Steel OMB 810-8-SWXTH
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 250-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- API:
- API 602
- ASME:
- ASME B16.10, ASME B16.34
- ASTM:
- ASTM A105
- Collection:
- Figure 810
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- FM Approved:
- No
- Handle Length (in):
- 3-7/50
- ISO:
- ISO 15761
- Length:
- 3-7/50
- Material:
- Forged Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 3.5