This product requires certification to purchase.

1/2 in. 800# Threaded A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel OMB 810-8-THD

OMB Valves

Figure 810 1/2 in. 800# Threaded A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel OMB 810-8-THD

  • Fast #
  • Part #O8108THDD
  • Item #7859416
  • Manufacturer Part #MB8108THDD
4.7 out of 5 Customer Rating
Brand image
OMB Valves

Figure 810 1/2 in. 800# Threaded A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel OMB 810-8-THD

  • Fast #
  • Part #O8108THDD
  • Item #7859416
  • Manufacturer Part #MB8108THDD
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Length (in)
3-7/50 in
Length
3-7/50 in
Pressure Class
800#
Valve Size
1/2 in
Characteristics & Features
Collection
Figure 810
Material
Forged Steel
Valve Body Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Stem
Outside
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
1975
Warranty & Product Information
API
API 602
ASME
ASME B16.10, ASME B16.34
FM Approved
No
ISO
ISO 15761
NSF Certified
No
UL Listed
No