This product requires certification to purchase.

1/2 in. 800# SW A105 T8 Gate Valve Reduced Port Welded Bonnet Forged Steel

OMB Valves

L810 1/2 in. 800# SW A105 T8 Gate Valve Reduced Port Welded Bonnet Forged Steel

  • Fast #
  • Part #OL8108SWD
  • Item #7882880
  • Manufacturer Part #AAD83AA010341
5 out of 5 Customer Rating
Brand image
OMB Valves

L810 1/2 in. 800# SW A105 T8 Gate Valve Reduced Port Welded Bonnet Forged Steel

  • Fast #
  • Part #OL8108SWD
  • Item #7882880
  • Manufacturer Part #AAD83AA010341
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 602
ASME:
ASME B16.10, ASME B16.34
Collection:
L810
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
ISO:
ISO 15761
Length:
3-7/50 in
Material:
Forged Steel
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Size:
1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
3.5 lb