This product requires certification to purchase.

1/2 in. FIPS 2 psi Pressure Regulator

Omega Flex

TracPipe® CounterStrike® 1/2 in. FIPS 2 psi Pressure Regulator

  • Fast #
  • Part #OFGPREG3P
  • Item #531196
  • Manufacturer Part #FGP-REG-3P
4.4 out of 5 Customer Rating
Brand image
Omega Flex

TracPipe® CounterStrike® 1/2 in. FIPS 2 psi Pressure Regulator

  • Fast #
  • Part #OFGPREG3P
  • Item #531196
  • Manufacturer Part #FGP-REG-3P
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Used in elevated pressure system to reduce pressure to "standard" for appliances
  • Allows for installation of smaller diameter TracPipe® CounterStrike®
  • Requires Certification

Specifications

ANSI:
ANSI Z21.80
CSA Certified:
CSA 6.22
Collection:
TracPipe® CounterStrike®
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Fuel Type:
Propane
Material:
Brass, Stainless Steel
Origin:
Global
Pressure - Maximum:
2 psi