1/2 in. Tube Pipe Tee
1/2 in. Tube Pipe Tee
Package Quantity Info:
Each: 1 Inner Pack: 14 Case: 70 Pallet: 2240-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- Packaged 14 per box
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Brass