This product requires certification to purchase.

1-1/4 x 1 x 3/4 in. Brass Reducing Tee

Omega Flex

1-1/4 x 1 x 3/4 in. Brass Reducing Tee

  • Fast #
  • Part #OFGPRT1252
  • Item #3332408
  • Manufacturer Part #FGP-RT-1252
5 out of 5 Customer Rating
Brand image
Omega Flex

1-1/4 x 1 x 3/4 in. Brass Reducing Tee

  • Fast #
  • Part #OFGPRT1252
  • Item #3332408
  • Manufacturer Part #FGP-RT-1252
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 1 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Brass
NSF Certified:
No