1 x 5 in. MNPT Brass Adapter with Stainless Steel Insert and Split Ring
TracPipe® PS-II 1 x 5 in. MNPT Brass Adapter with Stainless Steel Insert and Split Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 1332-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Male adapter for TracPipe® PS-II tubing
- Polyethylene sleeve can be sealed and vented to the outside air
- Available in the same sizes as standard TracPipe
- PS I and PS II are pre-sleeved, "one-step" gas installation systems specifically designed for underground use
- Easy to handle
- Quick attachment fittings
- Installs in long lengths without joints
- Use with couplings and extensions to minimize scrap
- Supports/contains NPT connections
Specifications
- ANSI:
- ANSI LC1, ANSI Z223.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B16, ASTM A240, ASTM A276
- CSA Certified:
- CSA 6.26, CSA B149.1
- Collection:
- TracPipe® PS-II
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Straight
- Length:
- 5
- Material:
- Brass, Stainless Steel
- Material Type:
- 300
- Origin:
- Domestic
- PipeTubing Size:
- 1
- UPC:
- 076335514802
- Wall Thickness:
- 0.012 in