This product requires certification to purchase.

1 in. FNPT Straight Tee Tube

Omega Flex

1 in. FNPT Straight Tee Tube

  • Fast #
  • Part #OFGPT10001000
  • Item #531024
  • Manufacturer Part #FGP-T1000-1000
3.4 out of 5 Customer Rating
Brand image
Omega Flex

1 in. FNPT Straight Tee Tube

  • Fast #
  • Part #OFGPT10001000
  • Item #531024
  • Manufacturer Part #FGP-T1000-1000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Brass, Stainless Steel