1 x 1 x 1/2 in. Tube Female Reducing Tee
1 x 1 x 1/2 in. Tube Female Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30 Pallet: 1110-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- Packaged 10 per box
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Brass