1 x 3/4 in. Tube x NPT Flexible Gas Pipe Brass Fitting

You last purchased this on
 
Omega Flex

1 x 3/4 in. Tube x NPT Flexible Gas Pipe Brass Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

1 x 3/4 in. Tube x NPT Flexible Gas Pipe Brass Fitting

  • Fast #
  • Part #OFGPRST1000750
  • Item #1444474
  • Manufacturer Part #FGP-RST1000-750
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Requires Certification

Specifications

CSA Certified:
Yes
End Connection 1:
OD Tube
End Connection 2:
NPT
End Connections:
OD Tube x NPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing
Material:
Brass
UL Listed:
Yes