This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. Tube Pipe Reducing Tee

Omega Flex

3/4 x 3/4 x 1/2 in. Tube Pipe Reducing Tee

  • Fast #
  • Part #OFGPTF750T500
  • Item #940923
  • Manufacturer Part #FGP-TF750-T500
3.6 out of 5 Customer Rating
Brand image
Omega Flex

3/4 x 3/4 x 1/2 in. Tube Pipe Reducing Tee

  • Fast #
  • Part #OFGPTF750T500
  • Item #940923
  • Manufacturer Part #FGP-TF750-T500
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1536
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 12 per box
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Size 3:
1/2
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing
Material:
Brass