This product requires certification to purchase.

3/4 in. 90 Degree Stub-Out

Omega Flex

AutoFlare® 3/4 in. 90 Degree Stub-Out

  • Fast #
  • Part #OFGPASP90S750
  • Item #4785180
  • Manufacturer Part #FGP-ASP90S-750
4 out of 5 Customer Rating
Brand image
Omega Flex

AutoFlare® 3/4 in. 90 Degree Stub-Out

  • Fast #
  • Part #OFGPASP90S750
  • Item #4785180
  • Manufacturer Part #FGP-ASP90S-750
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Provides Rigid Termination of OmegaFlex gas piping
  • Termination for Appliance Connections
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
5 in
Characteristics & Features
Collection
AutoFlare®
Fitting Type
Straight, Stub Out, 90°
Material
Carbon Steel
Schedule Class
40
Electrical & Operational Information
Fuel Type
Natural Gas, Propane
Temperature Range
-20 to 200 Deg F
Warranty & Product Information
Origin
Domestic