1 in. Flanged x MNPT Domestic Carbon Steel Adapter
AutoFlare® CounterStrike® 1 in. Flanged x MNPT Domestic Carbon Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 1120-
Pick Up Not AvailableNot available in MI
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MI
All Sizes
Product Details
Product Details
- Must be installed in accordance with the TracPipe Design Guide and installation instructions and all applicable codes.
- Termination fitting between TracPipe or CounterStrike Tubing and NPT Thread.
- Fitting thread is Male NPT.
- For use indoor, outdoor, and concealed location applications.
Specifications
- Clean Bagged:
- No
- Collection:
- AutoFlare® CounterStrike®
- End Connection 1:
- Flanged
- End Connection 2:
- MNPT
- End Connections:
- Flanged x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.92