1/2 x 3/4 x 1/2 in. FNPT Reducing Flexible Gas Pipe Tee
This product has been replaced by
Manufacturer Part #FGP-T750-500
AutoSnap® 1/2 x 3/4 x 1/2 in. FNPT Reducing Flexible Gas Pipe Tee
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- AutoSnap®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Weight:
- 1.1 lb