1/2 in. Flop Steel Conduit Pipe
CounterStrike® 1/2 in. Flop Steel Conduit Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides protection for the TracPipe system
- Corrosion-Resistant Galvanized Steel – Ensures long-term protection
- Lightweight and Easy to Cut – Can be trimmed to custom lengths on-site
- Non-Gas Carrying Component – Serves as a protective sleeve only
- Enhanced Puncture Protection – Shields CSST from nails, screws, and other sharp objects
- Flexible Installation – Ideal for areas with bends or tight spaces
- Cost-Effective Protection – Reduces risk of damage without replacing CSST
- Long Service Life – Resistant to mechanical wear and corrosion
Specifications
- Brand Model Compatibility:
- TracPipe® CSST, CounterStrike® CSST
- Collection:
- CounterStrike®
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 50 ft
- Material:
- Steel
- Product Type:
- Floppy Strip Wound Conduit