1/2 in. x 100 ft. Black Flexible Gas Pipe
CounterStrike® 1/2 in. x 100 ft. Black Flexible Gas Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Resistant to damage cause by lightning energy
- No additional bonding required
- Semi-rigid tubing with proprietary polymer jacket
- Packaged with plywood reels
Specifications
- ANSI:
- ANSI LC1, ANSI Z223.1
- ASTM:
- ASTM E-84
- Application:
- Commercial, Industrial, Residential
- CSA Certified:
- CSA 6.26
- Collection:
- CounterStrike®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/5
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 100
- Material:
- Stainless Steel
- Material Type:
- 300
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 1/2
- UL Listed:
- UL 723
- Wall Thickness:
- 0.01 in
- Weight:
- 24