3/4 in. Corrugated Stainless Steel Tubing
CounterStrike® 3/4 in. Corrugated Stainless Steel Tubing
Package Quantity Info:
Each: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enhanced Safety: Arc-resistant jacket reduces risk from lightning strikes and electrical energy, often eliminating additional bonding requirements
- Flexible Installation: Easily navigates around obstacles, reducing labor and installation time compared to rigid piping
- Durability: Stainless steel tubing with UV- and ozone-resistant jacket ensures long service life
Documents
Specifications
- ANSI:
- ANSI LC-1, ANSI Z223.1
- ASTM:
- ASTM A240, ASTM E84
- Application:
- Commercial, Industrial, Residential
- CSA Certified:
- Yes
- Collection:
- CounterStrike®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 41/50 in
- End Connection 1:
- CSST
- End Connection 2:
- CSST
- End Connections:
- CSST
- FM Approved:
- Yes
- IAPMO Listed:
- Yes
- Length:
- 750 ft
- Material:
- Stainless Steel
- Material Type:
- 300L
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 3/4 in
- UL Listed:
- Yes
- Wall Thickness:
- 0.01 in