This product requires certification to purchase.

1-1/2 x 10 in. NPT Brass Coupling with Stainless Steel Insert and Split Ring

Omega Flex

TracPipe® PS-II 1-1/2 x 10 in. NPT Brass Coupling with Stainless Steel Insert and Split Ring

  • Fast #
  • Part #OFGPUGC1500
  • Item #2173710
  • Manufacturer Part #FGP-UGC-1500
3.8 out of 5 Customer Rating
Brand image
Omega Flex

TracPipe® PS-II 1-1/2 x 10 in. NPT Brass Coupling with Stainless Steel Insert and Split Ring

  • Fast #
  • Part #OFGPUGC1500
  • Item #2173710
  • Manufacturer Part #FGP-UGC-1500
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Fitting for underground gas piping system
  • Secondary containment
  • Vent port
  • Removable plug
  • PS I and PS II are pre-sleeved, "one-step" gas installation systems specifically designed for underground use
  • Coupling for underground gas piping system
  • Polyethylene sleeve can be sealed and vented to the outside air
  • Installs in long lengths without joints
  • Use with couplings and extensions to minimize scrap
  • Supports/contains NPT connections
  • Requires Certification

Specifications

ANSI:
ANSI LC1, ANSI Z223.1
ASME:
ASME B1.20.1
ASTM:
ASTM B16, ASTM A240, ASTM A276, ASTM D3350
CSA Certified:
CSA 6.26, CSA B149.1
Collection:
TracPipe® PS-II
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
Length:
10 in
Material:
Brass, Stainless Steel
Origin:
Domestic