1 x 7-1/2 in. NPT Brass Coupling with Stainless Steel Insert and Split Ring
TracPipe® PS-II 1 x 7-1/2 in. NPT Brass Coupling with Stainless Steel Insert and Split Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 1341-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Fitting for underground gas piping system
- Secondary containment
- Vent port
- Removable plug
- PS I and PS II are pre-sleeved, "one-step" gas installation systems specifically designed for underground use
- Coupling for underground gas piping system
- Polyethylene sleeve can be sealed and vented to the outside air
- Installs in long lengths without joints
- Use with couplings and extensions to minimize scrap
- Supports/contains NPT connections
Specifications
- ANSI:
- ANSI LC1, ANSI Z223.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B16, ASTM A240, ASTM A276, ASTM D3350
- CSA Certified:
- CSA 6.26, CSA B149.1
- Collection:
- TracPipe® PS-II
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- Length:
- 7-1/2
- Material:
- Brass, Stainless Steel
- Origin:
- Domestic