This product requires certification to purchase.

3/4 x 4-1/2 in. MNPT Brass Adapter with Stainless Steel Insert and Split Ring

Omega Flex

TracPipe® PS-II 3/4 x 4-1/2 in. MNPT Brass Adapter with Stainless Steel Insert and Split Ring

  • Fast #
  • Part #OFGPUGF750
  • Item #2173711
  • Manufacturer Part #FGP-UGF-750
4.9 out of 5 Customer Rating
Brand image
Omega Flex

TracPipe® PS-II 3/4 x 4-1/2 in. MNPT Brass Adapter with Stainless Steel Insert and Split Ring

  • Fast #
  • Part #OFGPUGF750
  • Item #2173711
  • Manufacturer Part #FGP-UGF-750
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 3024
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Male adapter for TracPipe® PS-II tubing
  • Polyethylene sleeve can be sealed and vented to the outside air
  • Available in the same sizes as standard TracPipe
  • PS II is pre-sleeved, "one-step" gas installation systems specifically designed for underground use
  • Easy to handle
  • Quick attachment fittings
  • Installs in long lengths without joints
  • Use with couplings and extensions to minimize scrap
  • Supports/contains NPT connections
  • Requires Certification

Specifications

ANSI:
ANSI LC1, ANSI Z223.1
ASME:
ASME B1.20.1
ASTM:
ASTM B16, ASTM A240, ASTM A276
CSA Certified:
CSA 6.26, CSA B149.1
Collection:
TracPipe® PS-II
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter, Straight
Fuel Type:
Natural Gas, Propane
Length:
4-1/2 in
Material:
Brass, Stainless Steel
Material Type:
300
Origin:
Domestic
PipeTubing Size:
3/4 in
Wall Thickness:
0.012 in