One Way Sheet Metal Screw in Chrome Plated
One Way Sheet Metal Screw in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use on various part assemblies as well as general purpose applications
- #8 x 3/4 in
- Chrome plated finish
- Chrome-plated steel sheet metal screws
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Specifications
- Coating:
- Chrome Plated
- Color Finish Name:
- Chrome
- Diameter:
- 5/32
- Head Diameter:
- 3/4 in
- Length:
- 3/4
- Material:
- Steel
- Product Type:
- Screw
- Screw Head:
- Pan Head Phillips
- Size:
- #8 x 3/4
- Thread Length:
- 0.75
- Thread Size:
- 3/4
- UPC:
- 049793170583