L Size Rainpant with Elastic in Yellow
Sitex L Size Rainpant with Elastic in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clothing Size:
- L
- Collection:
- Sitex
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Product Type:
- Rain Pants
- Thickness:
- 0.35 mm